Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Fixture; Del Prato; Fixture Finish: Misted Bronze Body, Seeded Acid Etch With Cafe Tint Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Body,glass Shade; Size: 23-1/4 In Width X 9-1/4 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate Size: 1-1/8 In Depth; Outlet Box Up: 4-1/4 In; Outlet Box Down: 5 In; Diffuser Size: 5-15/16 In Diameter; Extends: 7 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall/bath Fixture; Del Prato; Fixture Finish: Misted Bronze Body, Seeded Acid Etch With Cafe Tint Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Body,glass Shade; Size: 23-1/4 In Width X 9-1/4 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Backplate Size: 1-1/8 In Depth; Outlet Box Up: 4-1/4 In; Outlet Box Down: 5 In; Diffuser Size: 5-15/16 In Diameter; Extends: 7 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 785652441271, 44123-814
Specifications
Customer Reviews
No reviews for this product
(0)