One Light Wall/interior Fixtur

Item #: 37911
Cat #: 4449-15
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/ Interior Lighting; Bent Glass Wall/bath; Fixture Finish: White Body, Smooth White Shade; Power Rating: 75 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Ceramic Shade; Size: 4-1/2 In Width X 7-1/2 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Outlet Box Down: 3 In; Diffuser Size: 3-7/8 In Width X 7-1/2 In Height X 2-7/8 In Length; Extends: 4-3/4 In; Wire Length:6-1/2 In; Lamp Included: No

Overview

Sea Gull Lighting; Wall/ Interior Lighting; Bent Glass Wall/bath; Fixture Finish: White Body, Smooth White Shade; Power Rating: 75 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Ceramic Shade; Size: 4-1/2 In Width X 7-1/2 In Height; Mounting: Cap Nuts; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Outlet Box Down: 3 In; Diffuser Size: 3-7/8 In Width X 7-1/2 In Height X 2-7/8 In Length; Extends: 4-3/4 In; Wire Length:6-1/2 In; Lamp Included: No
Also known as: 4449-15

Specifications

Wattage: 75
Wattage: 75

Customer Reviews

No reviews for this product
(0)