S-gul 44522-845 Wall/bath Light,sea

Item #: 370862
Cat #: 44522-845
UPC: 785652445224
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Roslyn; Fixture Finish: Flemish Bronze, Creme Parchment Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Shade; Size: 23-1/2 In Width X 10-1/2 In Height; Mounting: Cap Nuts; Backplate Size: 13/16 In Depth X 9-15/16 In Width X 4-3/4 In Height; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Outlet Box Down: 6 In; Diffuser Size: 4-15/16 In Diameter X 7-5/16in Height; Fitter Diameter: 1-5/8 In; Extends: 8-1/4 In; Wire L

Overview

Sea Gull Lighting; Wall/bath Light; Roslyn; Fixture Finish: Flemish Bronze, Creme Parchment Shade; Power Rating: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 3; Fixture Material: Steel Body, Glass Shade; Size: 23-1/2 In Width X 10-1/2 In Height; Mounting: Cap Nuts; Backplate Size: 13/16 In Depth X 9-15/16 In Width X 4-3/4 In Height; Connection: Mounted To Box; Outlet Box Up: 4-1/2 In; Outlet Box Down: 6 In; Diffuser Size: 4-15/16 In Diameter X 7-5/16in Height; Fitter Diameter: 1-5/8 In; Extends: 8-1/4 In; Wire L
Also known as: 785652445224, 44522-845

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)