3l Fluorescent Decor Bath Bar
Item #:
229197
Cat #:
49066BLE-782
UPC:
785652122002
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall/bath Light; Sussex; Size: 24 In Width X 10-1/4 In Height; Fixture Material: Steel Body, Glass Shade; Power Rating: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 3; Ballast Type: Electronic Npf; Fixture Finish: Heirloom Bronze Body, Satin Etched Shade; Mounting:cap Nuts; Backplate Size: 3 In Depth X 6-5/8 In Diameter; Connection: Mounted Tobox; Outlet Box Up: 7 In; Outlet Box Down: 3-1/4 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffuser Size: 7-1/2 In Di
Overview
Sea Gull Lighting; Wall/bath Light; Sussex; Size: 24 In Width X 10-1/4 In Height; Fixture Material: Steel Body, Glass Shade; Power Rating: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 3; Ballast Type: Electronic Npf; Fixture Finish: Heirloom Bronze Body, Satin Etched Shade; Mounting:cap Nuts; Backplate Size: 3 In Depth X 6-5/8 In Diameter; Connection: Mounted Tobox; Outlet Box Up: 7 In; Outlet Box Down: 3-1/4 In; Bulb Hours: 10000 Hr; Lumens: 900 Lm; Color Temperature: 2700 Deg K; Color Rendering Index (cri): 81; Diffuser Size: 7-1/2 In Di
Also known as: 785652122002, 49066BLE-782
Specifications
Customer Reviews
No reviews for this product
(0)