Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Fluorescent Fixture; Undercabinet Fluorescent; Wattage: 8 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: T5; Number Of Lamps: 2; Ballast Type: Electronic Npf; Material: Steel Trim, Acrylic Diffuser; Finish: White Trim, White Diffuser; Socket Type: Mini Bi-pin; Mounting: Key Slots; Length:24-1/2 In; Width: 5 In; Height: 1 In
Overview
Sea Gull Lighting; Fluorescent Fixture; Undercabinet Fluorescent; Wattage: 8 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: T5; Number Of Lamps: 2; Ballast Type: Electronic Npf; Material: Steel Trim, Acrylic Diffuser; Finish: White Trim, White Diffuser; Socket Type: Mini Bi-pin; Mounting: Key Slots; Length:24-1/2 In; Width: 5 In; Height: 1 In
Also known as: 785652497759, 4977-15
Specifications
Customer Reviews
No reviews for this product
(0)