Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Eternity; Elongated; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Fixture Finish: Brushed Nickel Arm, Brushed Nickelchain, Clear Highlighted Satin Etched Shade; Mounting: Center Lock-up; Width: 18-1/4 In; Height: 39-1/2 In, 161-1/4 In With Chain; Wire Length: 144 In; Chain Length: 120 In; Lamp Included: No; Diffuser Size: 4-3/8 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Chandelier; Eternity; Elongated; Wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 4; Fixture Material: Steel Arm, Steel Chain, Glass Shade; Fixture Finish: Brushed Nickel Arm, Brushed Nickelchain, Clear Highlighted Satin Etched Shade; Mounting: Center Lock-up; Width: 18-1/4 In; Height: 39-1/2 In, 161-1/4 In With Chain; Wire Length: 144 In; Chain Length: 120 In; Lamp Included: No; Diffuser Size: 4-3/8 In Diameter; Connection: Mounted To Box
Also known as: 785652511158, 51115-962
Specifications
Customer Reviews
No reviews for this product
(0)