Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin White Shade; Mounting: Key Slots; Width: 14-1/2 In; Height: 5-15/32 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12 In Diameter X 5-3/32 In Height
Overview
Sea Gull Lighting; Light Fixture; Ceiling Mount; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Material: Steel Body, Glass Shade; Finish: Brushed Nickel Body, Satin White Shade; Mounting: Key Slots; Width: 14-1/2 In; Height: 5-15/32 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12 In Diameter X 5-3/32 In Height
Also known as: 785652053078, 53074-962
Specifications
Customer Reviews
No reviews for this product
(0)