Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Fluorescent Trim; Wattage: 4 Wtt; Voltage Rating: 120 V; Lampincluded: No; Material: Wood Trim, Acrylic Diffuser; Finish: Oak Trim, White Plastic Diffuser; Length: 50-3/8 In; Width: 21-3/8 In; Height: 4-1/4 In; Connection: Mounted To Box
Overview
Sea Gull Lighting; Fluorescent Trim; Wattage: 4 Wtt; Voltage Rating: 120 V; Lampincluded: No; Material: Wood Trim, Acrylic Diffuser; Finish: Oak Trim, White Plastic Diffuser; Length: 50-3/8 In; Width: 21-3/8 In; Height: 4-1/4 In; Connection: Mounted To Box
Also known as: 785652597930, 5979-43
Specifications
Customer Reviews
No reviews for this product
(0)