Outdoor Pendant Two Light Oxid

Item #: 301482
Cat #: 6062-46
UPC: 785652606267
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Lantern; Chatham; Outdoor, Colonial; Fixture Finish:oxidizedbronze Body, Clearseeded Housing, Oxidizedbronze Arm, Oxidizedbronze Candlecover, Oxidizedbronze Chain; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Housing, Brass Arm, Brass Candlecover, Steel Chain; Length: 9 In; Width: 9 In; Height: 19 In, 57 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included: No; Chain Length: 36 In

Overview

Sea Gull Lighting; Pendant Lantern; Chatham; Outdoor, Colonial; Fixture Finish:oxidizedbronze Body, Clearseeded Housing, Oxidizedbronze Arm, Oxidizedbronze Candlecover, Oxidizedbronze Chain; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 2; Fixture Material: Brass Body, Glass Housing, Brass Arm, Brass Candlecover, Steel Chain; Length: 9 In; Width: 9 In; Height: 19 In, 57 In With Chain; Wire Length: 120 In (brown); Mounting: Center Lock-up; Connection: Mounted To Box; Lamp Included: No; Chain Length: 36 In
Also known as: 785652606267, 6062-46

Specifications

Wattage: 100
Wattage: 100

Customer Reviews

No reviews for this product
(0)