Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Metropolis; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Brushed Nickel Body, Brushed Nickelchain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 6-1/2 In; Height: 8 In,60 In With Chain; Chain Length: 12 In; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 6-3/8 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Metropolis; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Brushed Nickel Body, Brushed Nickelchain, Satin Etched Shade; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Cap Nuts; Width: 6-1/2 In; Height: 8 In,60 In With Chain; Chain Length: 12 In; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 6-3/8 In Diameter; Backplate Size: 1 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 61035-962
Specifications
Customer Reviews
No reviews for this product
(0)