Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Saranac Lake; Fixture Material: Steel Body, Steel Chain, Steel Canopy, Glass Bowl; Fixture Finish: Forged Iron Body, Forged Iron Chain, Forged Iron Canopy, Ember Glow Bowl; Wattage: 100 Wtt; Voltage Rating:120 V; Lamp Type: Medium A; Number Of Lamps: 3; Mounting: Center Lock-up; Width:18-1/2 In; Height: 29 In, 66-1/4 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: No; Diffuser Size: 18-1/2 In Diameter; Connection: Mounted To Box
Overview
Sea Gull Lighting; Pendant Light; Saranac Lake; Fixture Material: Steel Body, Steel Chain, Steel Canopy, Glass Bowl; Fixture Finish: Forged Iron Body, Forged Iron Chain, Forged Iron Canopy, Ember Glow Bowl; Wattage: 100 Wtt; Voltage Rating:120 V; Lamp Type: Medium A; Number Of Lamps: 3; Mounting: Center Lock-up; Width:18-1/2 In; Height: 29 In, 66-1/4 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: No; Diffuser Size: 18-1/2 In Diameter; Connection: Mounted To Box
Also known as: 785652661457, 6614-185
Specifications
Customer Reviews
No reviews for this product
(0)