Pendant Single Light Polished

Item #: 2468
Cat #: 6671-02
UPC: 785652667121
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Ribbed Glass; Fixture Material: Glass Shade, Steel Body, Steel Chain; Fixture Finish: Clear Ribbed Shade, Polished Brass Body;wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15 In; Height: 10 In, 60 In With Chain; Wirelength: 144 In (gold); Chain Length: 48 In; Lamp Included: No; Diffuser Size: 14.437 In Diameter X 7.500 In Height; Fitter Diameter: 2.250 In; Backplate Size: 1.250 In Depth X 5 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Ribbed Glass; Fixture Material: Glass Shade, Steel Body, Steel Chain; Fixture Finish: Clear Ribbed Shade, Polished Brass Body;wattage: 150 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Mounting: Center Lock-up; Width: 15 In; Height: 10 In, 60 In With Chain; Wirelength: 144 In (gold); Chain Length: 48 In; Lamp Included: No; Diffuser Size: 14.437 In Diameter X 7.500 In Height; Fitter Diameter: 2.250 In; Backplate Size: 1.250 In Depth X 5 In Diameter; Connection: Mounted To Box
Also known as: 785652667121, 6671-02

Specifications

Type: Pendant
Material: Glass, Steel
Type: Pendant
Material: Glass, Steel

Customer Reviews

No reviews for this product
(0)