1l Fluor. Mini Pendant Antique
Item #:
358767
Cat #:
69031BLE-71
UPC:
785652690389
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Brandywine; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronzechain, Champagne Marble Shade; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Mounting: Cap Nuts; Width: 10-1/4 In; Height: 16 In, 66 In With Chain; Wire Length: 120in; Chain Length: 12 In; Lamp Included: Yes; Diffuser Size: 8 In Diameter; Backplate Size: 1-3/4 In Depth X 6 In Diameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lumens: 900 Lm; Color Render
Overview
Sea Gull Lighting; Pendant Light; Brandywine; Mini; Fixture Material: Steel Body, Steel Chain, Glass Shade; Fixture Finish: Antique Bronze Body, Antique Bronzechain, Champagne Marble Shade; Wattage: 13 Wtt; Voltage Rating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 1; Ballast Type: Electronic Npf; Mounting: Cap Nuts; Width: 10-1/4 In; Height: 16 In, 66 In With Chain; Wire Length: 120in; Chain Length: 12 In; Lamp Included: Yes; Diffuser Size: 8 In Diameter; Backplate Size: 1-3/4 In Depth X 6 In Diameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lumens: 900 Lm; Color Render
Also known as: 785652690389, 69031BLE-71
Specifications
Customer Reviews
No reviews for this product
(0)