S-gul 69238ble-98 Pendant Light,sea

Item #: 190316
Cat #: 69238BLE-98
UPC: 785652692338
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Centra; Convertible; Wattage: 13 Wtt; Voltagerating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 4; Ballast Type:electronic Npf; Fixture Material: Steel Body, Steel Chain, Glass Bowl; Fixture Finish: Brushed Stainless Body, Brushed Stainless Chain, Satin White Bowl; Mounting: Dual; Width: 27 In; Height: 23 In, 21 In Flush, 61 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 22-3/16in Diameter X 4-7/8 In Height; Backplate Size: 1-1/16 In Depth X 5 In Diameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lume

Overview

Sea Gull Lighting; Pendant Light; Centra; Convertible; Wattage: 13 Wtt; Voltagerating: 120 V; Lamp Type: Gu24 Self Ballasted; Number Of Lamps: 4; Ballast Type:electronic Npf; Fixture Material: Steel Body, Steel Chain, Glass Bowl; Fixture Finish: Brushed Stainless Body, Brushed Stainless Chain, Satin White Bowl; Mounting: Dual; Width: 27 In; Height: 23 In, 21 In Flush, 61 In With Chain; Wire Length: 144 In; Chain Length: 36 In; Lamp Included: Yes; Diffuser Size: 22-3/16in Diameter X 4-7/8 In Height; Backplate Size: 1-1/16 In Depth X 5 In Diameter; Connection: Mounted To Box; Average Life: 10000 Hr; Color Temperature: 2700 Deg K; Lume
Also known as: 785652692338, 69238BLE-98

Specifications

Customer Reviews

No reviews for this product
(0)