S-gul 75251-824 Light Fixture,sea G

Item #: 44402
Cat #: 75251-824
UPC: 785652752544
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Highlands; Close To Ceiling Mount; Mounting: Capnuts; Material: Resin Body, Steel Accents, Resin Trim, Glass Bowl; Finish: Palladium Body, Palladium Accents, Palladium Trim, Dusted Ivory Bowl; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 21-3/4 In; Height: 13 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12-1/4 In Diameter; Backplate Size: 1-9/16 In Depth X6-7/8 In Diameter

Overview

Sea Gull Lighting; Light Fixture; Highlands; Close To Ceiling Mount; Mounting: Capnuts; Material: Resin Body, Steel Accents, Resin Trim, Glass Bowl; Finish: Palladium Body, Palladium Accents, Palladium Trim, Dusted Ivory Bowl; Wattage: 100wtt; Voltage Rating: 120 V; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 3; Width: 21-3/4 In; Height: 13 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 12-1/4 In Diameter; Backplate Size: 1-9/16 In Depth X6-7/8 In Diameter
Also known as: 785652752544, 75251-824

Specifications

Customer Reviews

No reviews for this product
(0)