Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Light Fixture; Montclaire; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Housing, Glass Shade; Finish: Olde Iron Body, Amber Scavo Housing, Amber Scavo Shade; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10-1/2 In;height: 5-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 7-5/8 In Diameter X 3-11/16 In Height; Fitter Diameter: 1/2 In
Overview
Sea Gull Lighting; Light Fixture; Montclaire; Flush, Ceiling Mount; Mounting: Key Slots; Material: Steel Body, Glass Housing, Glass Shade; Finish: Olde Iron Body, Amber Scavo Housing, Amber Scavo Shade; Wattage: 100 Wtt; Voltage Rating: 120v; Lamp Included: No; Lamp Type: Medium A; Number Of Lamps: 1; Width: 10-1/2 In;height: 5-1/2 In; Connection: Mounted To Box; Wire Length: 6-1/2 In; Diffuser Size: 7-5/8 In Diameter X 3-11/16 In Height; Fitter Diameter: 1/2 In
Also known as: 785652077067, 77063-72
Specifications
Customer Reviews
No reviews for this product
(0)