Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Barclay; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Housing, Brass Arm, Glass Shade; Fixture Finish: Antique Bronze Body, Clear Beveled Housing, Antique Bronze Arm, Clear Beveled Shade; Width: 12 In; Height: 25-1/4 In; Extends: 11-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 1-1/4 In Depth X 9-1/2 In Height; Outlet Box Up: 10 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Barclay; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 3; Fixture Material: Brass Body, Glass Housing, Brass Arm, Glass Shade; Fixture Finish: Antique Bronze Body, Clear Beveled Housing, Antique Bronze Arm, Clear Beveled Shade; Width: 12 In; Height: 25-1/4 In; Extends: 11-3/4 In; Wire Length: 6-1/2 In; Mounting: Capnuts; Connection: Mounted To Box; Backplate/canopy Size: 1-1/4 In Depth X 9-1/2 In Height; Outlet Box Up: 10 In; Lamp Included: No
Also known as: 785652805219, 8052-71
Specifications
Customer Reviews
No reviews for this product
(0)