Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Post Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Holder, Brass Candle Cover, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Holder, Weathered Copper Candle Cover, Clear Seededshade; Width: 11 In; Height: 20 In; Wire Length: 6-1/2 In; Lamp Included: No
Overview
Sea Gull Lighting; Post Lantern; Hss Co-op; Outdoor; Wattage: 100 Wtt; Voltage Rating: 120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Brass Body, Brass Holder, Brass Candle Cover, Glass Shade; Fixture Finish: Weathered Copper Body, Weathered Copper Holder, Weathered Copper Candle Cover, Clear Seededshade; Width: 11 In; Height: 20 In; Wire Length: 6-1/2 In; Lamp Included: No
Also known as: 8241-44
Specifications
Customer Reviews
No reviews for this product
(0)