Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: White Body; Wattage: 120 Wtt; Voltage Rating: 120 V;lamp Type: Medium Br-40; Number Of Lamps: 2; Width: 6 In; Height: 18 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 3/8 In Depth X 3-7/8 In Width X 4-3/16 In Height; Outlet Box Up: 9 In; Outlet Box Down: 9 In; Lamp Included: No
Overview
Sea Gull Lighting; Wall Lantern; Outdoor Bullets; Outdoor; Fixture Material: Aluminum Body; Fixture Finish: White Body; Wattage: 120 Wtt; Voltage Rating: 120 V;lamp Type: Medium Br-40; Number Of Lamps: 2; Width: 6 In; Height: 18 In; Extends: 9-1/4 In; Wire Length: 6-1/2 In; Connection: Mounted To Box; Backplate/canopysize: 3/8 In Depth X 3-7/8 In Width X 4-3/16 In Height; Outlet Box Up: 9 In; Outlet Box Down: 9 In; Lamp Included: No
Also known as: 785652834158, 8341-15
Specifications
Customer Reviews
No reviews for this product
(0)