Skip to main content
Locations
Brands
Shop Categories
Shop over 1 million products
Quick Add
Save time and order faster
Brands
Browse and search
Support & Feedback
Live Chat & help desk
About Us
Account Selected
Account
Bill pay, preferences, quotes, etc.
Sign Out
...
Share
Generation Lighting
1L WALL LANTERN COTTAGE BRONZE
Item #: 33131
Cat #: 88231-833
UPC: 785652882388
Sign In or Register
to view pricing and more.
Documents & Guides
Installation Manual
SGL 88231-833 100W 120V MEDIUM A
View product detail below
Associated
Substitutes
Others Bought
Overview
SGL 88231-833 100W 120V MEDIUM A
Also known as:
785652882388, 88231-833
Specifications
Customer Reviews
No reviews for this product
(0)
Write a Review
Close
Close and Retry