S-gul 9319-12 Well Light,sea Gull L

Item #: 8725
Cat #: 9319-12
UPC: 785652931925
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Well Light; Ambiance; Landscape; Wattage: 50/20/35 Wtt; Voltage Rating: 12 V; Lamp Type: Gx5.3/gu5.3/gu4/gz4 Bi-pin Halogen Mr16/mrc16; Number Of Lamps: 1; Fixture Finish: Black Body, Black Gasket, Black Connector, Cleardiffuser, Clear Glass Lens Lamp; Fixture Material: Die Cast Aluminum Body, Silicone Rubber Gasket, Polycarbonate Connector, Glass Diffuser; Width: 3-3/8 In; Height: 7-1/4 In; Wire Length: 36 In; Life Hours: 2000 Hr; Lumens: 12 Lm At Nsp 12deg/38 Lm At Fl 38 Deg/24 Lm At Nfl 24 Deg/36 Lm At Fl 36 Deg; Color Temperature: 3000/2800 Deg K; Lamp Included: No

Overview

Sea Gull Lighting; Well Light; Ambiance; Landscape; Wattage: 50/20/35 Wtt; Voltage Rating: 12 V; Lamp Type: Gx5.3/gu5.3/gu4/gz4 Bi-pin Halogen Mr16/mrc16; Number Of Lamps: 1; Fixture Finish: Black Body, Black Gasket, Black Connector, Cleardiffuser, Clear Glass Lens Lamp; Fixture Material: Die Cast Aluminum Body, Silicone Rubber Gasket, Polycarbonate Connector, Glass Diffuser; Width: 3-3/8 In; Height: 7-1/4 In; Wire Length: 36 In; Life Hours: 2000 Hr; Lumens: 12 Lm At Nsp 12deg/38 Lm At Fl 38 Deg/24 Lm At Nfl 24 Deg/36 Lm At Fl 36 Deg; Color Temperature: 3000/2800 Deg K; Lamp Included: No
Also known as: 785652931925, 9319-12

Specifications

Customer Reviews

No reviews for this product
(0)