S-gul 94553-71 Pendant Light,sea Gu
Item #:
142934
Cat #:
94553-71
UPC:
785652945540
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Assembly; Wattage: 50/20/35 Wtt; Voltage Rating: 120 V; Lamp Type: Gu10 Halogen Mrc16/halogen T4; Number Of Lamps: 1; Fixturematerial: Steel/zinc Body; Fixture Finish: Antique Bronze Body, Frosted Bulb, Clear/frosted Lamp; Width: 1-1/8 In; Height: 11-3/4 In, 133-3/8 In With Chain; Wire Length: 96 In; Lamp Included: No; Backplate Size: 1 In Depth X 5-1/8 In Diameter; Average Life: 2000 Hr; Color Temperature: 2650/2350/2600 Deg K
Overview
Sea Gull Lighting; Pendant Light; Assembly; Wattage: 50/20/35 Wtt; Voltage Rating: 120 V; Lamp Type: Gu10 Halogen Mrc16/halogen T4; Number Of Lamps: 1; Fixturematerial: Steel/zinc Body; Fixture Finish: Antique Bronze Body, Frosted Bulb, Clear/frosted Lamp; Width: 1-1/8 In; Height: 11-3/4 In, 133-3/8 In With Chain; Wire Length: 96 In; Lamp Included: No; Backplate Size: 1 In Depth X 5-1/8 In Diameter; Average Life: 2000 Hr; Color Temperature: 2650/2350/2600 Deg K
Also known as: 785652945540, 94553-71
Specifications
Customer Reviews
No reviews for this product
(0)