S-gul 94560-71 40w 120v Halogen T-4
Item #:
47540
Cat #:
94560-71
UPC:
785652096884
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Sea Gull Lighting; Ambiance Transitions; Saratoga Convertible; Standard: Etl Fordry Location, Cetl For Dry Location; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: G-9 Halogen T4; Number Of Lamps: 1; Fixture Material: Steel/aluminum Body, Glass Bulb Glass Cover, Glass Shade; Fixture Finish: Antique Bronze Body, Frosted Bulb Glass Cover, Ember Glow Shade, Clear Lamp; Mounting: Dual; Width: 6-1/8 In; Height: 19-19/32 In, 118-1/8 In With Chain
Overview
Sea Gull Lighting; Ambiance Transitions; Saratoga Convertible; Standard: Etl Fordry Location, Cetl For Dry Location; Wattage: 40 Wtt; Voltage Rating: 120 V; Lamp Type: G-9 Halogen T4; Number Of Lamps: 1; Fixture Material: Steel/aluminum Body, Glass Bulb Glass Cover, Glass Shade; Fixture Finish: Antique Bronze Body, Frosted Bulb Glass Cover, Ember Glow Shade, Clear Lamp; Mounting: Dual; Width: 6-1/8 In; Height: 19-19/32 In, 118-1/8 In With Chain
Also known as: 785652096884, 94560-71
Specifications
Customer Reviews
No reviews for this product
(0)