S-gul 94611-71 Pendant Light,sea Gu

Item #: 230256
Cat #: 94611-71
UPC: 785652946110
Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Transitions; Wattage: 100 Wtt; Voltage Rating:120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Glass Shade; Fixture Finish: Antique Bronze Body, Satin Etched Shade; Mounting: Center Lock-up; Width: 10-1/4 In; Height: 10 In, 53-9/16 In With Chain; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 10-1/4 In Diameter X 8-5/8 In Height; Fitter Diameter: 1-5/8 In; Backplate Size: 3/8 In Depth X 5 In Diameter

Overview

Sea Gull Lighting; Pendant Light; Transitions; Wattage: 100 Wtt; Voltage Rating:120 V; Lamp Type: Medium A; Number Of Lamps: 1; Fixture Material: Steel Body, Glass Shade; Fixture Finish: Antique Bronze Body, Satin Etched Shade; Mounting: Center Lock-up; Width: 10-1/4 In; Height: 10 In, 53-9/16 In With Chain; Wire Length: 120 In; Lamp Included: No; Diffuser Size: 10-1/4 In Diameter X 8-5/8 In Height; Fitter Diameter: 1-5/8 In; Backplate Size: 3/8 In Depth X 5 In Diameter
Also known as: 785652946110, 94611-71

Specifications

Customer Reviews

No reviews for this product
(0)