Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Canopy; Rtx Flexible Power Feed; Fixture Material: Steel/aluminum Body; Fixture Finish: Brushed Stainless Body; Height: 51-5/8 In, 53 In Withchain; Wire Length: 56.5000 In; Canopy Size: 7/16 In Depth X 5-1/16 In Diameter;diameter: 5 In
Overview
Sea Gull Lighting; Canopy; Rtx Flexible Power Feed; Fixture Material: Steel/aluminum Body; Fixture Finish: Brushed Stainless Body; Height: 51-5/8 In, 53 In Withchain; Wire Length: 56.5000 In; Canopy Size: 7/16 In Depth X 5-1/16 In Diameter;diameter: 5 In
Also known as: 785652953125, 95312-98
Specifications
Customer Reviews
No reviews for this product
(0)