Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Halogen Bulb; Mr16, Open; Wattage: 50 Wtt; Voltage Rating: 12v; Lumens: 12 Lm; Beam Angle: 12 Deg; Color Temperature: 3000 Deg K; Size: 2 Indiameter X 1-7/8 In Height X 1-1/2 In Length; Base: Gu5.3 Bi-pin; Average Life:2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen
Overview
Sea Gull Lighting; Halogen Bulb; Mr16, Open; Wattage: 50 Wtt; Voltage Rating: 12v; Lumens: 12 Lm; Beam Angle: 12 Deg; Color Temperature: 3000 Deg K; Size: 2 Indiameter X 1-7/8 In Height X 1-1/2 In Length; Base: Gu5.3 Bi-pin; Average Life:2000 Hr; Finish: Clear; Material: Glass Lens; Gas Filled: Halogen
Also known as: 785652970900, 9709
Specifications
Customer Reviews
No reviews for this product
(0)