LED Disk Kit, 3 Light, 12V, 13.5W

Item #: 564219
Cat #: 98863SW-986
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
LED Disk Kit, 3 Light, 12 Volt, 13.5 Watt, 3000K, Includes All Necessary Mounting Components

Overview

LED Disk Kit, 3 Light, 12 Volt, 13.5 Watt, 3000K, Includes All Necessary Mounting Components
Also known as: 98863SW-986

Specifications

Color Temperature: 3000 (Warm White)
Volts AC: 12
Wattage: 13.500
Light Technology: LED
Color Temperature: 3000 (Warm White)
Wattage: 13.500
Volts AC: 12
Light Technology: LED

Customer Reviews

No reviews for this product
(0)