400 Kcmil XHHW-2 Copper, Black, 600V

Item #: 745123
Cat #: XH400BK
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
400 Kcmil XHHW-2 Copper, Black, 600V

Overview

400 Kcmil XHHW-2 Copper, Black, 600V
Suitable for general purpose wiring, power distribution, and branch circuit wiring where a cable having superior flame retardance is required. Suitable for use in 105°C dry systems. 
Also known as: XH400BK

Specifications

Gauge: 400
Material: Copper
Color: Black
Conductors: 1
Gauge: 400
Color: Black
Material: Copper
Conductors: 1

Customer Reviews

No reviews for this product
(0)