This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing motor starter, Size 1 3/4, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 40A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Overview
Non-reversing motor starter, Size 1 3/4, Three phase full voltage, Amb. compensate bimetal OLR, Contactor amp rating 40A, 110 120/220 240VAC 60Hz coil, Non-combination type, Enclosure type (open), No enclosure
Also known as: 783087019089, 14EP32AA81
Specifications
Customer Reviews
No reviews for this product
(0)