This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Low Voltage Distribution Dry-Type Transformers. 1-Phase transformer. Primary voltage (480V), secondary voltage (240/1-PH) two taps 5pct FCBN. Rated (010kVA). Special features K-Factor 1, aluminum windings, 150 DEG C temp rise with 220 insulation class.
Overview
Siemens Low Voltage Low Voltage Distribution Dry-Type Transformers. 1-Phase transformer. Primary voltage (480V), secondary voltage (240/1-PH) two taps 5pct FCBN. Rated (010kVA). Special features K-Factor 1, aluminum windings, 150 DEG C temp rise with 220 insulation class.
Also known as: 804766213618, 1F1R010
Specifications
Customer Reviews
No reviews for this product
(0)