This product may not be available in all locations.
Overload Relay, Solid State, 25-100A, Adjustable, Size B, Class 958, Direct Mount
Item #:
472351
Cat #:
3UB85335GW2
UPC:
662643897319
Sign In or Register to view pricing and more.
Documents & Guides
Solid State Overload Relay, For Motor Protection, 25 - 100 Amp, Size B, 3-Phase, Class 958, Trip Curve A, Direct Mounting, Stand-Alone Main Circuit, Windows Auxiliary Circuit Screw Terminal Manual/Automatic Reset
Overview
Solid State Overload Relay, For Motor Protection, 25 - 100 Amp, Size B, 3-Phase, Class 958, Trip Curve A, Direct Mounting, Stand-Alone Main Circuit, Windows Auxiliary Circuit Screw Terminal Manual/Automatic Reset
Building and improving on past successes, self-powered ESP200 overload relays are a revolution for both industrial and construction applications. These overload relays provide accuracy unmatched in the market. With repeat accuracy of greater than 99%, trips can be set to the most specific conditions, resulting in both longer motor life and cost savings.
Also known as: 662643897319, 3UB85335GW2
Specifications
Phase: | 3 |
Amps: | 100, 25 |
Size: | B |
Type: | Overload Relay, Electronic |
Phase: | 3 |
Size: | B |
Amps: | 100, 25 |
Type: | Overload Relay, Electronic |
Customer Reviews
No reviews for this product
(0)