This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
Non-reversing NEMA contactor, Size 1, Single phase full voltage, Contactor amp rating 27A, 3 wire (NO aux included), 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Overview
Non-reversing NEMA contactor, Size 1, Single phase full voltage, Contactor amp rating 27A, 3 wire (NO aux included), 110V 50Hz / 120V 60Hz coil, Non-combination type, Enclosure NEMA type (open), No enclosure
Also known as: 783087065048, 40DP12AF
Specifications
Customer Reviews
No reviews for this product
(0)