1-PH. SITAS-TRANSFORMER

Item #: 253831
Cat #: 4AM5242-8DD40-0FA0
UPC: 754554824802
Sign In or Register to view pricing and more.
Documents & Guides
>ISOLATION TRANSFORMER CIRCUIT TRANSFORMER 61558-2-1, -2-2, -2-4 CONTROL INSTALLATION SCREW EN CONNECTION TERMINALS SCREW/TAB TA/ISOKL 40 /B IP00 TYPE OF GR./SHIELD WNG. II0 /0 F(HZ) 50...60 VECTOR ISEC(A) 2,74-5,48 USEC(V) 2X115 440-415-400-380-230-208 UPRI(V) 550-525-500-480-460- PN/PN(S6)(KVA) 0,63 /2,35 TRANSFORMER SITAS PHASES 1

Overview

>ISOLATION TRANSFORMER CIRCUIT TRANSFORMER 61558-2-1, -2-2, -2-4 CONTROL INSTALLATION SCREW EN CONNECTION TERMINALS SCREW/TAB TA/ISOKL 40 /B IP00 TYPE OF GR./SHIELD WNG. II0 /0 F(HZ) 50...60 VECTOR ISEC(A) 2,74-5,48 USEC(V) 2X115 440-415-400-380-230-208 UPRI(V) 550-525-500-480-460- PN/PN(S6)(KVA) 0,63 /2,35 TRANSFORMER SITAS PHASES 1
Also known as: 754554824802, 4AM5242-8DD40-0FA0

Specifications

Customer Reviews

No reviews for this product
(0)