This product may not be available in all locations.
XFMR,3PH,PRI Y500V D289V,SEC Y400V D230V
Item #:
240784
Cat #:
4AU3032-8CC40-0HA0
UPC:
754554902722
Sign In or Register to view pricing and more.
Documents & Guides
>ISOLATION TRANSFORMER CIRCUIT TRANSFORMER 61558-2-1, -2-2, -2-4 CONTROL INSTALLATION SCREW EN TERMINALS SCREW CONNECTION TA/ISOKL 55 /H IP00 TYPE OF GR./SHIELD WNG. IIIIII0 /0 F(HZ) 50...60 VECTOR D 230 ISEC(A) 9,1-15,83 254-220+/-11 USEC(V) Y 400 / UPRI(V) Y500-440-380+/-20/D289- PN/PN(S6)(KVA) 6,3 /28 TRANSFORMER SITAS PHASES 3
Overview
>ISOLATION TRANSFORMER CIRCUIT TRANSFORMER 61558-2-1, -2-2, -2-4 CONTROL INSTALLATION SCREW EN TERMINALS SCREW CONNECTION TA/ISOKL 55 /H IP00 TYPE OF GR./SHIELD WNG. IIIIII0 /0 F(HZ) 50...60 VECTOR D 230 ISEC(A) 9,1-15,83 254-220+/-11 USEC(V) Y 400 / UPRI(V) Y500-440-380+/-20/D289- PN/PN(S6)(KVA) 6,3 /28 TRANSFORMER SITAS PHASES 3
Also known as: 754554902722, 4AU3032-8CC40-0HA0
Specifications
Customer Reviews
No reviews for this product
(0)