MCB 5SJ4 2P 480/277 10A 10K C-TRIP

Item #: 296935
Cat #: 5SJ4210-7HG42
UPC: 754554959870
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
FUSE_DEVICE 5SJ4210-10,0A_480V

Overview

FUSE_DEVICE 5SJ4210-10,0A_480V
Also known as: 754554959870, 5SJ4210-7HG42

Specifications

Poles: 2
Amps: 10
Volts AC: 277, 480Y
Type: Trip Curve C
Interrupt Rating AC: 10 kA
Poles: 2
Volts AC: 277, 480Y
Interrupt Rating AC: 10 kA
Amps: 10
Type: Trip Curve C

Customer Reviews

No reviews for this product
(0)