SUPPLEMENTARY PROTECTOR 1P 16A CURVE C

Item #: 326174
Cat #: 5SY4116-7
UPC: 754554837918
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SUPPLEMENTARY PROTECTOR 1P 16A CURVE C

Overview

SUPPLEMENTARY PROTECTOR 1P 16A CURVE C
Also known as: 754554837918, 5SY4116-7

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 16
Type: Trip Curve C
Volts AC: 277
Poles: 1
Type: Trip Curve C
Mounting: DIN Rail
Amps: 16

Customer Reviews

No reviews for this product
(0)