SUP PTOR 5SY4 1P 240V 32A 7.5K D-TRIP

Item #: 569961
Cat #: 5SY4132-8
UPC: 754554875552
Sign In or Register to view pricing and more.
Documents & Guides
SUPPLEMENTARY PROTECTOR,1P,32A,CURVE D Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 32 Amps, 277 VAC, Trip Characteristic Curve D, 18mm Width,70mm Depth, UL File E116386 in Vol. 1 Sec. 2

Overview

SUPPLEMENTARY PROTECTOR,1P,32A,CURVE D Supplementary Protector, UL1077 Rated, IEC Mini Circuit Breaker, 1 Pole, 32 Amps, 277 VAC, Trip Characteristic Curve D, 18mm Width,70mm Depth, UL File E116386 in Vol. 1 Sec. 2
Also known as: 754554875552, 5SY4132-8

Specifications

Amps: 32
Volts AC: 277
Mounting: DIN Rail
Poles: 1
Type: Trip Curve D
Amps: 32
Mounting: DIN Rail
Type: Trip Curve D
Volts AC: 277
Poles: 1

Customer Reviews

No reviews for this product
(0)