Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
SIPLUS NET CP343-1 -25 ... +70 DEGREES C WITH CONFORMAL COATING BASED ON 6GK7343-1EX30-0XE0 . COMMUNIKATIONS PROCESSOR FOR CONNECTING SIMATIC S7-300 TO IND. ETHERNET VIA ISO AND TCP/IP, PROFINET IO-CONTROLLER OR PROFINET IO-DEVICE, INTEGR.2-PORT SWITCH ERTEC200 S7-COMM., FETCH/WRITE, SEND/RCV W. AND W/O RFC1006,MULTICAST DHCP, NTC-CPU SYNC, DIAGNOSTIC, INITIALIZATION VIA LAN, 2 X RJ45 CONNECT. FOR LAN WITH 10/100 MBIT/S
Overview
SIPLUS NET CP343-1 -25 ... +70 DEGREES C WITH CONFORMAL COATING BASED ON 6GK7343-1EX30-0XE0 . COMMUNIKATIONS PROCESSOR FOR CONNECTING SIMATIC S7-300 TO IND. ETHERNET VIA ISO AND TCP/IP, PROFINET IO-CONTROLLER OR PROFINET IO-DEVICE, INTEGR.2-PORT SWITCH ERTEC200 S7-COMM., FETCH/WRITE, SEND/RCV W. AND W/O RFC1006,MULTICAST DHCP, NTC-CPU SYNC, DIAGNOSTIC, INITIALIZATION VIA LAN, 2 X RJ45 CONNECT. FOR LAN WITH 10/100 MBIT/S
Also known as: 040892825107, 6AG13431EX307XE0
Specifications
Customer Reviews
No reviews for this product
(0)