SITOP,INPUT:120-230VAC,OUT:2X15VDC/3.5A

Item #: 225174
Cat #: 6EP13530AA00
UPC: 754554740072
Sign In or Register to view pricing and more.
Documents & Guides
OUTPUT 2 X 15 V DC/ 3.5 A INPUT 120-230 V AC STABILIZED POWER SUPPLY SITOP POWER 15 V DUAL OUTPUT

Overview

OUTPUT 2 X 15 V DC/ 3.5 A INPUT 120-230 V AC STABILIZED POWER SUPPLY SITOP POWER 15 V DUAL OUTPUT
Also known as: 754554740072, 6EP13530AA00

Specifications

Wattage: 105
Phase: 1
IP/NEMA Rating: IP20
Amps: 1.150, 1.900, 3.500
Wattage: 105
IP/NEMA Rating: IP20
Phase: 1
Amps: 1.150, 1.900, 3.500

Customer Reviews

No reviews for this product
(0)