This product has been discontinued.
This product may not be available in all locations.
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
COMPACT INDUCTION MOTOR 78 KW, 2500 RPM, 297.9 NM, VC 81 KW, 2900 RPM, 266.7 NM, 172 A, VC 158 A, W/O BRAKE 3AC 400 V, 50 HZ, WITH FAN ABS. MOTOR ENCODER 1 VPP2048 P/REV TERMINAL BOX ON TOP, CABLE ON THE RIGHT DESIGN IM B3 BEARING F. BELTOUTPUT, (GREATER CANTILEVER FORCES) VIBRATION SEVERITY GRADE R, SHAFT A. FLANGEACCURACY GR. N FITTED KEY + HALF-KEY BALANCING AIR FLOW FROM NON-DRIVE END TO DRIVE END IP 55, FAN IP 54, STANDARD FINISH (RAL 7016) K40 RELUBRICATING EQUIPMENT DRIVE AND NON-DRIVE END L27 INSULATED VERSION NON-DRIVE END BEARING
Overview
COMPACT INDUCTION MOTOR 78 KW, 2500 RPM, 297.9 NM, VC 81 KW, 2900 RPM, 266.7 NM, 172 A, VC 158 A, W/O BRAKE 3AC 400 V, 50 HZ, WITH FAN ABS. MOTOR ENCODER 1 VPP2048 P/REV TERMINAL BOX ON TOP, CABLE ON THE RIGHT DESIGN IM B3 BEARING F. BELTOUTPUT, (GREATER CANTILEVER FORCES) VIBRATION SEVERITY GRADE R, SHAFT A. FLANGEACCURACY GR. N FITTED KEY + HALF-KEY BALANCING AIR FLOW FROM NON-DRIVE END TO DRIVE END IP 55, FAN IP 54, STANDARD FINISH (RAL 7016) K40 RELUBRICATING EQUIPMENT DRIVE AND NON-DRIVE END L27 INSULATED VERSION NON-DRIVE END BEARING
Also known as: 662643081954, A6X30003001
Specifications
Customer Reviews
No reviews for this product
(0)