Breaker 100a 2p 120/240v 65k Hbl

Item #: 330835
Cat #: B2100HH
UPC: 783643270084
Sign In or Register to view pricing and more.
Documents & Guides
Breaker 100a 2p 120/240v 65k Hbl

Overview

Breaker 100a 2p 120/240v 65k Hbl
Also known as: 783643270084, B2100HH

Specifications

Poles: 2
Amps: 100
Family / Style: BL
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Family / Style: BL
Mounting: Bolt On
Amps: 100
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)