Breaker 20a 2p 120/240v 65k Hbl

Item #: 79539
Cat #: B220HH
UPC: 783643264144
Sign In or Register to view pricing and more.
Documents & Guides
Sie B220hh Breaker 20a 2p 120

Overview

Sie B220hh Breaker 20a 2p 120
Also known as: 783643264144, B220HH

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 65 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)