ITE B220R BREAKER 20A 2P 240V 10K

Item #: 611387
Cat #: B220R
UPC: 783643270176
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE B220R BREAKER 20A 2P 240V 10K BL

Overview

ITE B220R BREAKER 20A 2P 240V 10K BL
Also known as: 783643270176, B220R

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Amps: 20
Interrupt Rating AC: 10 kA
Family / Style: BL
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)