BREAKER 30A 2P 120/240V 22K BLH AUX SW

Item #: 216596
Cat #: B230H01
UPC: 662643733211
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Special Features Auxiliary Switch 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Special Features Auxiliary Switch 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 30A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P
Also known as: 662643733211, B230H01

Specifications

Customer Reviews

No reviews for this product
(0)