Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 90A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P
Overview
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. Type BLH Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V A mperage Rating 90A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 2P
Also known as: B290H
Specifications
Poles: | 2 |
Family / Style: | BL |
Volts AC: | 120/240 |
Amps: | 90 |
Mounting: | Bolt On |
Interrupt Rating AC: | 22 kA |
Poles: | 2 |
Volts AC: | 120/240 |
Mounting: | Bolt On |
Family / Style: | BL |
Amps: | 90 |
Interrupt Rating AC: | 22 kA |
Customer Reviews
No reviews for this product
(0)