SC01D2R 90A 2P 240V 10K

Item #: 228103
Cat #: B290R
UPC: 783643270107
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
ITE B290R SC01D2R 90A 2P 240V 10K

Overview

ITE B290R SC01D2R 90A 2P 240V 10K
Also known as: 783643270107, B290R

Specifications

Poles: 2
Amps: 90
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Poles: 2
Mounting: Bolt On
Amps: 90
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)