BREAKER 35A 3P 240V 22K BLH 120V SHUNT

Item #: 297169
Cat #: B335H00S01
UPC: 783643083387
Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 35A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P

Overview

Siemens Low Voltage Molded Case Circuit Breakers Panelboard Mounting 240V Circuit Breakers - Type BL, 3-Pole, 240VAC are Circuit Protection Molded Case CircuitBreakers. Type BLH Special Features Shunt Trip 120V Application Electrical Distribution Standard UL 489 Voltage Rating 120/240V Amperage Rating 35A Trip Range Thermal Magnetic Interrupt Rating 22 AIC Number Of Poles 3P
Also known as: 783643083387, B335H00S01

Specifications

Customer Reviews

No reviews for this product
(0)