Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (035A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.
Overview
Siemens Low Voltage Molded Case Circuit Breakers General Purpose MCCBs - Type BQ, 2-Pole, 120/240VAC are Circuit Protection Molded Case Circuit Breakers. 2-Pole Common-Trip circuit breaker type BQ. Rated 120/240V (035A) (AIR 10 kA). Special features line side lugs included. Note Load side lugs are included.
Also known as: 783643237162, BQ2B035L
Specifications
Customer Reviews
No reviews for this product
(0)