Sign In or Register to view pricing and more.
Documents & Guides
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. STANDARD RANGE ETI BREAKER ED FRAME WITH CURRENTLIMITING BREAKING CAPACITY. MEETS UL 489 / IEC 60947-2 STANDARDS. 125A3-POLE BREAKER (100KAIC AT 600V) (200KAIC AT 480V). SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL).DIMENSIONS (W x H x D) IN 3 x 9.58 x 3.92._______ _________________________________________________________________
Overview
SIEMENS LOW VOLTAGE SENTRON MOLDED CASE CIRCUIT BREAKER WITH MAGNETIC TRIP ONLYUNIT. STANDARD RANGE ETI BREAKER ED FRAME WITH CURRENTLIMITING BREAKING CAPACITY. MEETS UL 489 / IEC 60947-2 STANDARDS. 125A3-POLE BREAKER (100KAIC AT 600V) (200KAIC AT 480V). SPECIAL FEATURES LOAD LUGS ONLY (TA1E6125) WIRE RANGE 3 - 3/0AWG (CU) / 1 - 2/0AWG (AL).DIMENSIONS (W x H x D) IN 3 x 9.58 x 3.92._______ _________________________________________________________________
Also known as: 783643210998, CED63A125
Specifications
Customer Reviews
No reviews for this product
(0)