Breaker, Molded Case, 3P 600VAC 175A, Non-Interchangeable Trip, Thermal Magnetic

Item #: 330495
Cat #: CFD63B175
UPC: 783643212183
Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 3-Pole, 600 Volt AC, 175 Amp, 100 kAIC, Non-Interchangeable Trip, Thermal Magnetic

Overview

Breaker, Molded Case, 3-Pole, 600 Volt AC, 175 Amp, 100 kAIC, Non-Interchangeable Trip, Thermal Magnetic
Siemens, Sentron Series, type CFD, 3P, 3PH, 175A, 600V, 200kA@480V, current limiting, 40 degree C, bolt-on, complete with non-interchangeable trip, LI - Long-Time and Instantaneous trip functions, lugs not included, thermal magnetic molded case circuit breakers.
Also known as: 783643212183, CFD63B175

Specifications

Poles: 3
Type: Breaker; Molded Case
Amps: 175
Interrupt Rating AC: 100 kA
Poles: 3
Amps: 175
Type: Breaker; Molded Case
Interrupt Rating AC: 100 kA

Customer Reviews

No reviews for this product
(0)